D86934 - Slim-Jaw Adjustable Wrench, 6"

Klein Tools

  • $49.80 (Each)
  • $49.80 (Each)

  • $298.80 (Per 6)
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
D86934
Manufacturer
Klein Tools
Manufacturer's Part Number
D86934
Description
Slim-Jaw Adjustable Wrench, 6"
Manufactured For Strength and Durability, This Handy 6-Inch Wrench Features 40-Percent Slimmer Jaws (Than Standard Adjustable Wrenches) and Meets Asme 107.100-2010 Standards For Adjustable Wrenches. Excellent For Working In Tight Spaces and Wrench Over Wrench Applications Such As Gas Lines, Pumps, Extension Valves and Motors.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644690761 / 00092644690761
Weight per unit
0.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.80 (Each)
Standard Packaging
$298.80 (Per 6)
Resources
Images
 
 
D86934 - Small Image
 
D86934 - Large Image
 
D86934 - Large Image
 
D86934 - Large Image
 
D86934 - Large Image
 
D86934 - Large Image
 
D86934 - Large Image
 
D86934 - Video
360 Images
 
 
D86934 - 360 Image
Attachments
 
 
D86934 - Specification Sheet
Other Links
 
 
D86934 - Other
 
D86934 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
6.406
Descriptions
extra long description
KLEIN D86934 Slim-Jaw Adjustable Wr
Features
Manufactured for strength and durability, this handy 6-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.
Product Type
Slim-Jaw Adjustable Wrench, 6"
Description
SLIM-JAW ADJUSTABLE WRENCH, 6"
Long Description
Manufactured for strength and durability, this handy 6-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.
Special Features
40% Slimmer Jaws
Additional Information
media
Yes
Overall Height
0.75" (1.9 cm)
Overall Width
1.891" (4.8 cm)
Handle Length
4.25
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D86934
GTIN
00092644690761
UPC
092644690761
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Slim Adjustable Wrench
Packaging
Weight
0.3125
Weight per each
0.313
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tight Wrench-Over-Wrench Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D86934.
Jump To:

Similar Items

Similar items are close alternatives to D86934, though they may not be 100% alike.

Manufactured For Strength and Durability, This Small 4-Inch Wrench Features 40-P...
  • Our Part #: D86932
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D86932
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($267.66) ·
D86932 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.61

Each

QTY:
Each
Add
Manufactured For Strength and Durability, This 8-Inch Wrench Features 40-Percent...
  • Our Part #: D86936
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D86936
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($315.18) ·
D86936 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.53

Each

QTY:
Each
Add
Manufactured For Strength and Durability, This Two-In-One Tool Easily Converts F...
  • Our Part #: D86930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D86930
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D86930 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat