D5057 - Classic Klaw Pump Pliers, 7"

Klein Tools

  • $16.45 (Each)
  • $16.45 (Each)

  • $98.70 (Per 6)

In-Stock: 0 available locally (Abilene, TX) (change location)
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
D5057
Manufacturer
Klein Tools
Manufacturer's Part Number
D5057
Description
Classic Klaw Pump Pliers, 7"
Klein D5057 Classic Klaw™ Pump Plie
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644730351 / 00092644730351
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.45 (Each)
Standard Packaging
$98.70 (Per 6)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
D5057 - Small Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
Attachments
 
 
D5057 - Specification Sheet
Other Links
 
 
D5057 - Other
 
D5057 - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Material
Steel
Handle Color
Yelllow
Dimensions and Weight
Overall Length
1.38" (3.5 cm)
Descriptions
Product Type
Classic Klaw™ Pump Pliers, 7"
Long Description
KLEIN D5057 Classic Klaw™ Pump Plie
Special Features
Curved Jaw; Hardened Teeth
Description
CLASSIC KLAW PUMP PLIERS, 7"
Additional Information
Overall Height
7" (17.8 cm)
Handle Type
Forged
Jaw Width
0.25" (0.6 cm)
Overall Width
0.48" (1.2 cm)
Jaw Length
0.85" (2.2 cm)
Handle Length
6" (15.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D5057
GTIN
00092644730351
UPC
092644730351
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Pliers
Packaging
Weight
6.3 oz (0.2 g)
Weight per each
0.41
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
4 View Store
San Antonio RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of D5057.
Jump To:

Similar Items

Similar items are close alternatives to D5057, though they may not be 100% alike.

Classic Klaw Pump Piler, 1-3/8 In Cutting Capacity, Steel Handle Material, Yello...
  • Our Part #: D5047
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D5047
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D5047 - Klein Tools

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat