D2488GLW - Diagonal Cutting Pliers, Angled Head, Hi-Viz, 8"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2488GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D2488GLW
Description
Diagonal Cutting Pliers, Angled Head, Hi-Viz, 8"
With Klein Tools' High-Visibility Diagonal Cutting - Angled Head Pliers There'S No Need to Worry About Losing Your Tools In The Dark Again. The Glow-In-The-Dark Grips Can Stay Illuminated For Up to 30 Minutes Plus, They Charge In Natural or Artificial Lighting.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720222 / 00092644720222
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2488GLW - Small Image
 
D2488GLW - Large Image
 
D2488GLW - Large Image
 
D2488GLW - Video
360 Images
 
 
D2488GLW - 360 Image
Attachments
 
 
D2488GLW - Specification Sheet
Other Links
 
 
D2488GLW - Other
 
D2488GLW - Other
 
D2488GLW - Other
 
D2488GLW - Other
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
Steel
Material, Color, and Finish
Handle Color
Glow-in-the-Dark
Dimensions and Weight
Overall Length
8.05" (20.4 cm)
Descriptions
Product Type
Diagonal Cutters, High-Visibility
Features
With Klein Tools' High-Visibility Diagonal Cutting - Angled Head Pliers there's no need to worry about losing your tools in the dark again. The glow-in-the-dark grips can stay illuminated for up to 30 minutes Plus, they charge in natural or artificial lighting.
Description
DIAGONAL CUTTING PLIERS, ANGLED HEAD, HI-VIZ, 8"
extra long description
KLEIN D248-8-GLW Diagonal Cutters,
Long Description
With Klein Tools' High-Visibility Diagonal Cutting - Angled Head Pliers there's no need to worry about losing your tools in the dark again. The glow-in-the-dark grips can stay illuminated for up to 30 minutes Plus, they charge in natural or artificial lighting.
Additional Information
media
Yes
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.813" (2.1 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.8" (12.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2488GLW
GTIN
00092644720222
UPC
092644720222
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.6
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2488GLW.
Jump To:

Similar Items

Similar items are close alternatives to D2488GLW, though they may not be 100% alike.

Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($213.66) ·
D2488 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat