D2388 - 8" Diagonal Cutting Pliers, High-Leverage

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2388
Manufacturer
Klein Tools
Manufacturer's Part Number
D238-8
Description
8" Diagonal Cutting Pliers, High-Leverage
These Klein Tools 8-Inch Diagonal-Cutting Pliers Have Short Jaws With An Angled Head Design For Easy Use In Confined Areas. The High-Leverage Design Allows For The Semi-Flush Cutting Knives Cut Cherry Burrell Rivets. They Are Made Of Us-Made Steel With A Hot-Riveted Joint to Ensure Smooth Action and Induction-Hardened Cutting Knives For Durability. For Use On Non-Ferrous Wire Only.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720505 / 00092644720505
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
D2388 - Small Image
 
D2388 - Large Image
 
D2388 - Large Image
 
D2388 - Video
360 Images
 
 
D2388 - 360 Image
Attachments
 
 
D2388 - Specification Sheet
Other Links
 
 
D2388 - Other
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
8.05" (20.4 cm)
Descriptions
Product Type
Diagonal Cutting Pliers Semi Flush
extra long description
KLEIN D238-8 Diagonal Cutting Plier
Features
These Klein Tools 8-Inch Diagonal-Cutting Pliers have short jaws with an angled head design for easy use in confined areas. The high-leverage design allows for the semi-flush cutting knives cut Cherry Burrell rivets. They are made of US-made steel with a hot-riveted joint to ensure smooth action and induction-hardened cutting knives for durability. For use on non-ferrous wire only.
Description
8" DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE
Long Description
These Klein Tools 8-Inch Diagonal-Cutting Pliers have short jaws with an angled head design for easy use in confined areas. The high-leverage design allows for the semi-flush cutting knives cut Cherry Burrell rivets. They are made of US-made steel with a hot-riveted joint to ensure smooth action and induction-hardened cutting knives for durability. For use on non-ferrous wire only.
Additional Information
media
Yes
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.813" (2.1 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.8" (12.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D238-8
GTIN
00092644720505
UPC
092644720505
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.4 oz (268 g)
Weight per each
0.66
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of D2388.
Jump To:

Similar Items

Similar items are close alternatives to D2388, though they may not be 100% alike.

Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • Nacogdoches Availability: 6
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($224.34) ·
D2488 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat