D2139NETH - Lineman'S Bolt-Thread Holding Pliers, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NETH
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NETH
Description
Lineman'S Bolt-Thread Holding Pliers, 9"
The Hinge Opening On Klein'S Lineman'S Bolt-Thread Holding Pliers Holds and Cleans 5/8'' (16 MM) Pole Line and Hardware Bolts or Threaded Rods. The Plier Head Is Precision-Hardened For On-The-Job Toughness. The Exclusive Handle Tempering Helps Absorb The ''Snap'' When Cutting Wire Helping Reduce Fatigue.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700507 / 00092644700507
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2139NETH - Small Image
 
D2139NETH - Large Image
 
D2139NETH - Large Image
 
D2139NETH - Video
Attachments
 
 
D2139NETH - Specification Sheet
Other Links
 
 
D2139NETH - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
dark blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Description
LINEMAN'S BOLT-THREAD HOLDING PLIERS, 9"
Long Description
The hinge opening on Klein's Lineman's Bolt-Thread Holding Pliers holds and cleans 5/8'' (16 mm) pole line and hardware bolts or threaded rods. The plier head is precision-hardened for on-the-job toughness. The exclusive handle tempering helps absorb the ''snap'' when cutting wire helping reduce fatigue.
extra long description
KLEIN D213-9NETH Linemans Pliers Bo
Product Type
Linemans Pliers Bolt Thread Hold 9"
Features
The hinge opening on Klein's Lineman's Bolt-Thread Holding Pliers holds and cleans 5/8'' (16 mm) pole line and hardware bolts or threaded rods. The plier head is precision-hardened for on-the-job toughness. The exclusive handle tempering helps absorb the ''snap'' when cutting wire helping reduce fatigue.
Additional Information
jaw thickness
0.62" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.797" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NETH
GTIN
00092644700507
UPC
092644700507
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Core High Levrage Side Cutting Features Plus: 5/8" (1.59 mm) Pole Line and Hardware Bolts, Threaded Rods
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2139NETH.
Jump To:

Similar Items

Similar items are close alternatives to D2139NETH, though they may not be 100% alike.

These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Qui...
  • Our Part #: D2139NETP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($315.96) ·
D2139NETP - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.66

Each

QTY:
Each
Add
High Lev. Pliers, Side Cut w/Ring
  • MFR Part #: D213-9NETT
  • GTIN: 00092644701047
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat