D20009NECR - Lineman'S Pliers With Crimping, 9"

Klein Tools

  • $75.18 (Each)
  • $75.18 (Each)

  • $451.08 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D20009NECR
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-9NECR
Description
Lineman'S Pliers With Crimping, 9"
Heavy Duty Cutting and Crimping Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue (Handle), Plastic Dipped (Handle), 9-3/8 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700835 / 00092644700835
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.18 (Each)
Standard Packaging
$451.08 (Per 6)
Resources
Images
 
 
D20009NECR - Small Image
 
D20009NECR - Large Image
 
D20009NECR - Large Image
 
D20009NECR - Large Image
 
D20009NECR - Large Image
 
D20009NECR - Video
Specifications Sheets
 
 
D20009NECR - Specification Sheet
360 Images
 
 
D20009NECR - 360 Image
Attachments
 
 
D20009NECR - Specification Sheet
Other Links
 
 
D20009NECR - Other
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Light Blue
Dimensions and Weight
Overall Length
9-3/8 in;238.1 mm
Descriptions
Product Type
Heavy Duty Cutting and Crimping Plier
Long Description
Heavy Duty Cutting And Crimping Plier, Steel Blade Material, 25/32 in Blade Length, Light Blue (Handle), Plastic Dipped (Handle), 9-3/8 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Features
These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46% more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.
Short Description
Heavy Duty Cutting and Crimping Plier, Steel, Light Blue (Handle)
Special Features
Crimping Die Behind Hinge For Superior Leverage Crimping Non-Insulated Connectors, Lugs and Terminals.
extra long description
KLEIN D2000-9NECR Heavy Duty Pliers
Description
LINEMAN'S PLIERS WITH CRIMPING, 9"
Additional Information
Blade Length
25/32 in;19.8 mm (Knief Length)
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
Made in USA
yes
jaw thickness
0.625" (1.6 cm)
knife length
0.781" (2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NECR
GTIN
00092644700835
UPC
092644700835
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Heavy Duty High Leverage Crimping Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.08
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
You must have an account to view stock levels
These alternate items can be purchased instead of D20009NECR.
Jump To:

Lower Cost Alternatives

These alternatives to D20009NECR are priced for value and offer basic funtionality.

The Lineman'S Crimping Pliers Feature A Crimping Die Behind The Hinge. This Prov...
  • Our Part #: D2139NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE-CR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($276.66) ·
D2139NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.11

Each

QTY:
Each
Add
Crimping Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (H...
  • Our Part #: J20009NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-9NECR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($426.06) ·
J20009NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.01

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds