CL380 - Digital Electrical Tester, Ac/DC Clamp Meter

Klein Tools

  • $98.00 (Each)
  • $98.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL380
Manufacturer
Klein Tools
Manufacturer's Part Number
CL380
Description
Digital Electrical Tester, Ac/DC Clamp Meter
Klein Tools CL380 Electrical Tester Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Includes A Non-Contact Voltage Tester Integrated Into The Clamp, and Features A High Visibility, Reverse Contrast LCD Display That Optimizes Viewability Both In Dark or Bright Ambient Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644691720 / 00092644691720
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.00 (Each)
Stock Availability
Athens
0
Tyler
0
All Stores
0
Resources
Images
 
 
CL380 - Small Image
 
CL380 - Large Image
 
CL380 - Large Image
 
CL380 - Large Image
 
CL380 - Large Image
 
CL380 - Large Image
 
CL380 - Large Image
 
CL380 - Video
Attachments
 
 
CL380 - Specification Sheet
Other Links
 
 
CL380 - Other
 
CL380 - Other
 
CL380 - Other
 
CL380 - Other
 
CL380 - Other
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
Plastic/Electronics
Dimensions and Weight
Overall Length
8.66" (22 cm)
Descriptions
Product Type
Ac/DC Digital Clamp Meter, 400a
Description
DIGITAL ELECTRICAL TESTER, AC/DC CLAMP METER
extra long description
KLEIN CL380 AC/DC Digital Clamp Met
Long Description
Klein Tools CL380 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It includes a non-contact voltage tester integrated into the clamp, and features a high visibility, reverse contrast LCD display that optimizes viewability both in dark or bright ambient lighting.
Special Features
Measures Current to 400A AC/DC with the Clamp. Integrated Non-Contact Voltage Tester on the Clamp. High Visibility Reverse Contrast LCD Display for Improved Viewability in all Ambient Lighting Conditions. Low Battery Indicator. DC microamp Current
Additional Information
media
Yes
Capacitance
4000 µF
display
4000 Count Reverse Contrast LCD
ac voltage
600 V
Voltage
600 V AC/DC
included
Carrying Case, Test Leads, Thermocouple Probe, Instruction Manual and 3 x 1.5V AAA Batteries
Temperature Range
-40° F to 1832° F (-40° C to 1000° C)
Overall Width
1.61" (4.1 cm)
Overall Height
3.03" (7.7 cm)
functions
NCVT, DC microamps, Temperature, Hold, Max/Min, Rel/Zer
auto-power off
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL380
GTIN
00092644691720
UPC
092644691720
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
CLAMP METER
Availability
Status
Inactive
Packaging
Weight
8.3 oz (236 g)
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double insulation safety rating
Application
Measures AC/DC Current, AC/DC Voltage, continuity, resistance, DC microamp Current, Capacitance, Frequency, Duty Cycle, Temperature, and Tests Diodes. Detects Presence of AC Voltages with Integrated Non-Contact Voltage Tester
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area