CL330 - 400A Digital Clamp Meter, Ac Auto-Ranging

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL330
Manufacturer
Klein Tools
Manufacturer's Part Number
CL330
Description
400A Digital Clamp Meter, Ac Auto-Ranging
Klein Tools CL330 Is An Automatically Ranging True Root Mean Square (TRMS) Digital Clamp Meter That Measures Ac Current Via The Clamp, Ac/DC Voltage, Resistance, Continuity, Frequency, Capacitance, and Tests Diodes Via Test-Leads, and Temperature Via A Thermocouple Probe. It Features A Super Bright High Visibility Dual-Line Oled Display Screen That Optimizes Viewability In Dark or Bright Environments and When Viewed At Angles Far Away From Normal to The Display.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690396 / 00092644690396
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CL330 - Other
 
CL330 - Other
Images
 
 
CL330 - Large Image
 
CL330 - Large Image
 
CL330 - Large Image
 
CL330 - Large Image
 
CL330 - Large Image
 
CL330 - Large Image
 
CL330 - Large Image
 
CL330 - Small Image
Attachments
 
 
CL330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8.7" (22.1 cm)
Descriptions
Product Type
Digital Clamp Meter Ac Auto, 400a
Description
400A DIGITAL CLAMP METER, AC AUTO-RANGING
extra long description
KLEIN CL330 Digital Clamp Meter AC
Long Description
Klein Tools CL330 is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current via the clamp, AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It features a super bright high visibility dual-line OLED display screen that optimizes viewability in dark or bright environments and when viewed at angles far away from normal to the display.
Special Features
Best-in-Class High-Visibility Dual-Line OLED Display Screen
Additional Information
Overall Height
1.61" (4.1 cm)
Overall Width
3.02" (7.7 cm)
functions
AC current, AC/DC Voltage, Continuity, Resistance, Capacitance, Frequency, Diodes and Temperature
display
Digital LED
included
Pouch, 41" (1041.4 mm) Test Leads, Thermocouple, and Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL330
GTIN
00092644690396
UPC
092644690396
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Automatically Ranging TRMS Clamp Meter
Availability
Status
Inactive
Packaging
Weight
14.4 oz (408 g)
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double insulation
Application
VOLTAGE TESTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat