AESEM1S - Situational Awareness Bluetooth Earmuffs

Klein Tools

  • $101.43 (Each)
  • $101.43 (Each)

  • $405.72 (Per 4)
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
AESEM1S
Manufacturer
Klein Tools
Manufacturer's Part Number
AESEM1S
Description
Situational Awareness Bluetooth Earmuffs
Klein Tools Cat. No. AESEM1S Earmuffs Are Engineered to Incorporate Both Situational Awareness and Bluetooth® Technologies For Connectivity to Surroundings and Music. The Dual-Knob Design Featuring Unique Grooves For Easy Identification Enables Users to Precisely Adjust Their Situational Awareness or Bluetooth® Volumes. Ergonomically Designed Vented Headband Provides Cool Comfort For All-Day Wear. These Earmuffs Charge In 2 Hours, Providing 25 Hours Of Runtime.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
43191607 - Phone headset ear or speaker cushions
UPC/GTIN
092644693946 / 00092644693946
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.43 (Each)
Standard Packaging
$405.72 (Per 4)
Resources
Images
 
 
AESEM1S - Small Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
 
AESEM1S - Large Image
360 Images
 
 
AESEM1S - 360 Image
Attachments
 
 
AESEM1S - Specification Sheet
Other Links
 
 
AESEM1S - Other
 
AESEM1S - Other
 
AESEM1S - Other
 
AESEM1S - Other
 
AESEM1S - Other
 
AESEM1S - Other
 
AESEM1S - Other
 
AESEM1S - Other
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
Earcups: ABS + PC; Headband: POM + TPE
Material, Color, and Finish
Enclosure Material
Earcups: ABS + PC; Headband: POM + TPE
Color
Orange, Black, Gray
Dimensions and Weight
Overall Length
3.9" (9.9 cm)
Descriptions
Product Type
Situational Awareness BT Earmuffs
extra long description
KLEIN AESEM1S Situational Awareness
Features
Klein Tools Cat. No. AESEM1S Earmuffs are engineered to incorporate both Situational Awareness and Bluetooth® technologies for connectivity to surroundings and music. The dual-knob design featuring unique grooves for easy identification enables users to precisely adjust their Situational Awareness or Bluetooth® volumes. Ergonomically designed vented headband provides cool comfort for all-day wear. These earmuffs charge in 2 hours, providing 25 hours of runtime.
Description
SITUATIONAL AWARENESS BLUETOOTH EARMUFFS
Long Description
Klein Tools Cat. No. AESEM1S Earmuffs are engineered to incorporate both Situational Awareness and Bluetooth® technologies for connectivity to surroundings and music. The dual-knob design featuring unique grooves for easy identification enables users to precisely adjust their Situational Awareness or Bluetooth® volumes. Ergonomically designed vented headband provides cool comfort for all-day wear. These earmuffs charge in 2 hours, providing 25 hours of runtime.
Special Features
Situational Awareness, Bluetooth, 23NRR, Dual-Volume Knobs, Hands-Free Calling, Vented Headband, Environmental Noise Cancelling Microphones
Additional Information
battery life
25 hr
Overall Width
6.18" (15.7 cm)
Overall Height
7.03" (17.9 cm)
charging time
Approx. 2 hr
indoor/outdoor
Indoor/Outdoor
ip rating
IPX4
included
USB-A to USB-C Charging Cable; Carrying Bag
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
AESEM1S
GTIN
00092644693946
UPC
092644693946
Taxonomies, Classifications, and Categories
Type
Situational Awareness Bluetooth Earmuffs
Packaging
Weight
15.45 oz (438 g)
Weight per each
1.8
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Construction Sites, Factories, Airport Grounds, Hunting, Distribution Warehouses, Arborist, Racing, Range Instructors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat