93MCLG - Green Mini Cross-Line Laser Level

Klein Tools

  • $70.00 (Each)
  • $70.00 (Each)

  • $280.00 (Per 4)
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
93MCLG
Manufacturer
Klein Tools
Manufacturer's Part Number
93MCLG
Description
Green Mini Cross-Line Laser Level
The Klein Tools Mini Cross Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals With Over 8 Hours Of Runtime. This Level Provides A Reliable Pendulum Self-Leveling System With Bright Green Laser Level Lines. Equipped With A Magnetic Mounting Bracket and Overmold Design That Protects From Water and Dust, Klein'S Mini-Line Cross Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930119 / 00092644930119
Weight per unit
1.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.00 (Each)
Standard Packaging
$280.00 (Per 4)
Resources
Images
 
 
93MCLG - Small Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Video
Attachments
 
 
93MCLG - Specification Sheet
Other Links
 
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
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
PC + ABS + TPE
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Product Type
Green Mini Cross-Line Laser Level
extra long description
KLEIN 93MCLG Green Mini Cross-Line
Features
The Klein Tools Mini Cross Laser Level is a high-performance laser leveling and alignment tool for professionals with over 8 hours of runtime. This level provides a reliable pendulum self-leveling system with bright green laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini-Line Cross Laser Level enables a multitude of alignment and layout applications.
Description
GREEN MINI CROSS-LINE LASER LEVEL
Long Description
The Klein Tools Mini Cross Laser Level is a high-performance laser leveling and alignment tool for professionals with over 8 hours of runtime. This level provides a reliable pendulum self-leveling system with bright green laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein's Mini-Line Cross Laser Level enables a multitude of alignment and layout applications.
Special Features
Magnetic Mounting Bracket with 1/4'' Tripod Mount;Mounting Clamp Attachment;Out-of-Level Detection, Low Battery Indicator
Additional Information
media
Yes
Accuracy
+/- 3/16" per 33' (10 m)
Number of Vials
0
included
2 x AA 1.5V Alkaline Batteries;Instruction Manual;Laser Level, Soft Carrying Case;Mounting Clamp
Overall Width
3.2" (8.1 cm)
Overall Height
4" (10.2 cm)
battery life
8 hr
Mounting Type
Magnetic Bracket, Tripod Mount
display
No
Manufacturer Information
Manufacturers Part Number
93MCLG
Brand
Klein Tools
GTIN
00092644930119
UPC
092644930119
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Laser
Packaging
Weight
14 oz (397 g)
Weight per each
1.132
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Conforms to EN61326-1:2013, EN60825-1:2014
Application
Self-Leveling Laser Alignment Tool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat