69032 - Replacement Fuse, 6X32, 10A, 600V

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69032
Manufacturer
Klein Tools
Manufacturer's Part Number
69032
Description
Replacement Fuse, 6X32, 10A, 600V
Replacement Fuse For Use With Klein Tools' MM300, MM325, MM400, MM420, and MM450 Multimeters. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
092644690327 / 00092644690327
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
69032 - Small Image
 
69032 - Large Image
 
69032 - Large Image
 
69032 - Large Image
 
69032 - Large Image
 
69032 - Large Image
 
69032 - Large Image
 
69032 - Video
Attachments
 
 
69032 - Specification Sheet
Other Links
 
 
69032 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLEIN 69032 FUSE 6X32 10A 600V MM30
Features
Replacement fuse for use with Klein Tools' MM300 and MM400 Multimeters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Product Type
Fuse 6X32 10A 600V MM300/400
Long Description
Replacement fuse for use with Klein Tools' MM300, MM325, MM400, MM420, and MM450 Multimeters. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Description
REPLACEMENT FUSE, 6X32, 10A, 600V
Additional Information
media
Yes
for use with
MM300, MM325, MM400, MM420, MM450
Fuse Type
6x32 10A 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69032
GTIN
00092644690327
UPC
092644690327
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.002
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat