63050INS - Cable Cutter, Insulated

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63050INS
Manufacturer
Klein Tools
Manufacturer's Part Number
63050INS
Description
Cable Cutter, Insulated
Use The Klein Tools Insulated Cable Cutter When Cutting Cable Where There Is A Risk Of Electrical Shock. This Cable Cutter Offers Protection Up to 1000 Volts and Features A One-Handed Shearing Design For Easy Operation. It Is Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards, For Insulated Tools, and Clearly Marked With The Official 1000-Volt Rating Symbol.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630514 / 00092644630514
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63050INS - Small Image
 
63050INS - Large Image
 
63050INS - Large Image
 
63050INS - Video
Attachments
 
 
63050INS - Specification Sheet
Other Links
 
 
63050INS - Other
 
63050INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Handle Color
ORANGE
Dimensions and Weight
Overall Length
9.625" (24.5 cm)
Descriptions
Product Type
Cable Cutter, Insulated
extra long description
KLEIN 63050-INS Cable Cutter, Insul
Features
Use the Klein Tools Insulated Cable Cutter when cutting cable where there is a risk of electrical shock. This cable cutter offers protection up to 1000 volts and features a one-handed shearing design for easy operation. It is individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol.
Description
CABLE CUTTER, INSULATED
Long Description
Use the Klein Tools Insulated Cable Cutter when cutting cable where there is a risk of electrical shock. This cable cutter offers protection up to 1000 volts and features a one-handed shearing design for easy operation. It is individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Cutting Capacity
4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63050INS
GTIN
00092644630514
UPC
092644630514
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Cable Cutting in Confined Spaces
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 63050INS.
Jump To:

Similar Items

Similar items are close alternatives to 63050INS, though they may not be 100% alike.

High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Sof...
  • Our Part #: 63050
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63050
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($243.06) ·
63050 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat