62632 - Replacement Tap For 625-32 and 627-20

Klein Tools

  • $11.82 (Each)
  • $11.82 (Each)

  • $23.64 (Per 2)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
62632
Manufacturer
Klein Tools
Manufacturer's Part Number
626-32
Description
Replacement Tap For 625-32 and 627-20
Replacement Tap For 625-32 and 627-20
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644537059 / 00092644537059
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.82 (Each)
Carton
$23.64 (Per 2)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
17
Resources
Images
 
 
62632 - Small Image
 
62632 - Large Image
 
62632 - Large Image
 
62632 - Large Image
 
62632 - Video
Attachments
 
 
62632 - Specification Sheet
Other Links
 
 
62632 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.7" (6.9 cm)
Descriptions
Description
REPLACEMENT TAP FOR 625-32 AND 627-20
Long Description
REPLACEMENT TAP FOR 625-32 AND 627-20
Special Features
Replacement for 625-32, 626, and 627-20
Product Type
Replacement Tap For 625-32, 627-20
extra long description
KLEIN 626-32 Replacement Tap for 62
Additional Information
Overall Height
0.18" (0.5 cm)
Overall Width
0.45" (1.1 cm)
Tap Sizes
10-32, 8-32, 6-32
for use with
Cat. Nos. 625-32, 626, 627-20
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
626-32
GTIN
00092644537059
UPC
092644537059
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Tap
Packaging
Weight
0.1 oz (3 g)
Weight per each
0.006
Carton
2
Uses, Certifications, and Standards
Application
Form New Threads, Re-form Burred Threads or Clean Out Plaster Obstructions
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

* All prices subject to change.

Begin Live Chat