6062 - 1/16" Keystone Mini Screwdriver, 2" Round Shank

Klein Tools

  • $9.00 (Each)
  • $9.00 (Each)

  • $54.00 (Per 6)

Availability: Currently Out Of Stock
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
6062
Manufacturer
Klein Tools
Manufacturer's Part Number
606-2
Description
1/16" Keystone Mini Screwdriver, 2" Round Shank
The Klein Tools 1/16-Inch (2 MM)Flat Head Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854590 / 00092644854590
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Standard Packaging
$54.00 (Per 6)
Resources
Images
 
 
6062 - Small Image
 
6062 - Large Image
 
6062 - Large Image
 
6062 - Video
Attachments
 
 
6062 - Specification Sheet
Other Links
 
 
6062 - Other
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
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
4.75" (12.1 cm)
Descriptions
Product Type
1/16" Keystone Mini Screwdriver 2"
Long Description
The Klein Tools 1/16-Inch (2 mm)Flat Head Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
extra long description
KLEIN 606-2 1/16" Keystone Mini Scr
Features
The Klein Tools 1/16-Inch (2 mm)Flat Head Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Description
1/16" KEYSTONE MINI SCREWDRIVER, 2" ROUND SHANK
Additional Information
Tip Size
1/16"
Shank Length
2" (5.1 cm)
tip type
Keystone
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
606-2
GTIN
00092644854590
UPC
092644854590
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.5 oz (14 g)
Weight per each
0.03
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat