56418 - Hi-Flex Glow Rod Set, 18'

Klein Tools

  • $79.32 (Each)
  • $79.32 (Each)

  • $237.96 (Per 3)

In-Stock: 2 available at other locations ( find a store with stock)
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
56418
Manufacturer
Klein Tools
Manufacturer's Part Number
56418
Description
Hi-Flex Glow Rod Set, 18'
Hi-Flex Glow Rod Set, Fiberglass Material, Silver, 5/32 In Diameter, 18 FT Overall Length, 13.6 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644564185 / 00092644564185
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.32 (Each)
Standard Packaging
$237.96 (Per 3)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
56418 - Small Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Large Image
 
56418 - Video
Attachments
 
 
56418 - Specification Sheet
Other Links
 
 
56418 - Other
 
56418 - Other
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
Fiberglass
Dimensions and Weight
Diameter
5/32 in;4.0 mm
Overall Length
18 ft;5.5 m
Descriptions
Product Type
Hi-Flex Glow Rod Set
Long Description
Hi-Flex Glow Rod Set, Fiberglass Material, Silver, 5/32 in Diameter, 18 ft Overall Length, 13.6 oz
Features
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. The rods provide the ultimate in flexibility to navigate tight bends and narrow openings. Get the job done fast and keep your hands pain free with these general purpose glow rods.
Short Description
Hi-Flex Glow Rod Set, Fiberglass
Special Features
Glows in The Dark
extra long description
KLEIN 56418 18' (5.5 m) Hi-Flex Glo
Description
HI-FLEX GLOW ROD SET, 18'
Additional Information
Made in USA
yes
includes
(3) 5/32 in (3.96 mm) diameter 6 in (1.8 m) glow rods with bullet nose and hook attachments
included
(3) 6' (1.8 m) Glow Rods with Bullet Nose and Hook Attachments
media
Yes
Manufacturer Information
Manufacturers Part Number
56418
Brand
Klein Tools
GTIN
00092644564185
UPC
092644564185
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
13.6 oz;386 g
Weight per each
0.85
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
1 View Store
These alternate items can be purchased instead of 56418.
Jump To:

Similar Items

Similar items are close alternatives to 56418, though they may not be 100% alike.

6' (1.8 m) Hi-Flex Glow Rod
  • MFR Part #: 56406
  • GTIN: 00092644564062
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat