56312 - Lo-Flex Fish Rod Set, 12-Foot

Klein Tools

  • $43.78 (Each)
  • $43.78 (Each)

  • $131.34 (Per 3)
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
56312
Manufacturer
Klein Tools
Manufacturer's Part Number
56312
Description
Lo-Flex Fish Rod Set, 12-Foot
If You'Ve Ever Used Fiberglass Fish Rods, You Know How Painful and Annoying Fiberglass Splinters Can Be. The Protective Coating On These Fish Rods Guards Your Hands Against Splinters. These Flexible Yet Rigid Rods Will Pull Wire Across Long Distances. The Set Includes Attachments to Help Make The Job Easier.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563126 / 00092644563126
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.78 (Each)
Standard Packaging
$131.34 (Per 3)
Resources
Images
 
 
56312 - Small Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Large Image
 
56312 - Video
Attachments
 
 
56312 - Specification Sheet
Other Links
 
 
56312 - Other
 
56312 - Other
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
Fiberglass
Dimensions and Weight
Diameter
1/4" (6.4 mm)
Overall Length
12' (3.7 m)
Descriptions
Product Type
12' (3.7 M) Lo-Flex Fish Rod Set
Description
LO-FLEX FISH ROD SET, 12-FOOT
extra long description
KLEIN 56312 12' (3.7 m) Lo-Flex Fis
Features
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. The set includes attachments to help make the job easier.
Long Description
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. The set includes attachments to help make the job easier.
Additional Information
media
Yes
included
(3) 4' (1.2 m) Fish Rods with Bullet Nose and Hook Attachments
Manufacturer Information
Manufacturers Part Number
56312
Brand
Klein Tools
GTIN
00092644563126
UPC
092644563126
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.05
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56312.
Jump To:

Similar Items

Similar items are close alternatives to 56312, though they may not be 100% alike.

24' (7.3 m) Lo-Flex Fish Rod Set
  • MFR Part #: 56324
  • GTIN: 00092644563249
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat