56056 - Multi-Groove Fiberglass Fish Tape 200'

Klein Tools

  • $248.57 (Each)
  • $248.57 (Each)

  • $745.71 (Per 3)
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
56056
Manufacturer
Klein Tools
Manufacturer's Part Number
56056
Description
Multi-Groove Fiberglass Fish Tape 200'
Klein Tools' Multi-Groove Fiberglass Fish Tapes Feature A Low-Friction, Easy Feed Design. The Grooved Profile and Fiberglass Core Provide Rigidity For Long Distances and Less Surface Contact With Wires When Pushing Through Crowded Conduit. It Comes With A Durable 7-Inch (178 MM) Leader to Help With Navigation.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560569 / 00092644560569
Weight per unit
6.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.57 (Each)
Standard Packaging
$745.71 (Per 3)
Resources
Images
 
 
56056 - Small Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Video
360 Images
 
 
56056 - 360 Image
Attachments
 
 
56056 - Specification Sheet
Other Links
 
 
56056 - Other
 
56056 - Other
 
56056 - Other
 
56056 - Other
 
56056 - Other
 
56056 - Other
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
Fiberglass
Dimensions and Weight
Diameter
17" (43.2 cm)
Descriptions
Long Description
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.
Features
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.
extra long description
KLEIN 56056 Multi-Groove Fish Tape,
Product Type
Multi-Groove Fish Tape, 200 FT
Description
MULTI-GROOVE FIBERGLASS FISH TAPE 200'
Additional Information
Overall Width
0.188" (0.5 cm)
Tape Size
200' x 3/16" (61.0 m x 0.5 cm)
tape end
Spiral Steel Leader
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56056
GTIN
00092644560569
UPC
092644560569
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.3 lb (2.8 kg)
Weight per each
6.27
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56056.
Jump To:

Similar Items

Similar items are close alternatives to 56056, though they may not be 100% alike.

Klein Tools' Multi-Groove Fiberglass Fish Tapes Feature A Low-Friction, Easy Fee...
  • Our Part #: 56055
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 56055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56055 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat