55918 - Tradesman Pro Modular Tool Belt - M

Klein Tools

  • $38.91 (Each)
  • $38.91 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
55918
Manufacturer
Klein Tools
Manufacturer's Part Number
55918
Description
Tradesman Pro Modular Tool Belt - M
Build Your Own Tool Belt and Carry Only The Tools You Need. Padded Belt With Mesh Interior Is Breathable and Comfortable. Metal Connection Points Allow For Additional Suspender Support. Belt Comes With Side Handles For Easy Lifting and Fits 31-Inch to 34-Inch (78.7 to 86.4 CM) Waists.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644559181 / 00092644559181
Weight per unit
1.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.91 (Each)
Resources
Images
 
 
55918 - Small Image
 
55918 - Large Image
 
55918 - Large Image
 
55918 - Large Image
 
55918 - Large Image
 
55918 - Video
Attachments
 
 
55918 - Specification Sheet
Other Links
 
 
55918 - Other
 
55918 - Other
 
55918 - Other
 
55918 - Other
 
55918 - Other
Features
Material
Ballistic Polyester and Leather
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
44.5" (113 cm)
Descriptions
Features
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 31-Inch to 34-Inch (78.7 to 86.4 cm) waists.
Long Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 31-Inch to 34-Inch (78.7 to 86.4 cm) waists.
Special Features
Padded Liner with Breathable Mesh; Loop Tape Measure Holder
Product Type
Tool Belt - M
extra long description
KLEIN 55918 Tool Belt - M
Description
TRADESMAN PRO MODULAR TOOL BELT - M
Additional Information
Strap Width
Number of Pockets
Overall Height
1" (2.5 cm)
Belt Width
2" (5.1 cm)
Overall Width
5" (12.7 cm)
Closure Type
Buckle
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55918
GTIN
00092644559181
UPC
092644559181
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type
Click Lock™ Modular
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.062
Carton
1
Uses, Certifications, and Standards
Application
Use with Klein Tools Tradesman Pro™ Pouches
You must have an account to view stock levels
There were no add-on items found for 55918.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds