55832MB - Modbox 8 Pocket Tool Pouch

Klein Tools

  • $25.35 (Each)
  • $25.35 (Each)

  • $101.40 (Per 4)
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
55832MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55832MB
Description
Modbox 8 Pocket Tool Pouch
Klein Tools' 8 Pocket Tool Pouch Keeps Tools Where They Are Needed, When They Are Needed. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558320 / 00092644558320
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.35 (Each)
Standard Packaging
$101.40 (Per 4)
Resources
Images
 
 
55832MB - Small Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
Other Links
 
 
55832MB - Other
 
55832MB - Other
 
55832MB - Other
 
55832MB - Other
 
55832MB - Other
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
1680d
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
MODBOX 8 POCKET TOOL POUCH
Product Type
Modbox™ 8 Pocket Tool Pouch
extra long description
KLEIN 55832MB MODbox™ 8 Pocket Tool
Long Description
Klein Tools' 8 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox™ Mobile Workstation for easy storage and accessibility.
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Additional Information
Overall Width
3.5" (8.9 cm)
Closure Type
Overall Height
12.75" (32.4 cm)
Belt Width
2.5" (6.4 cm)
Number of Pockets
8
included
8-Pocket Tool Pouch; Belt Clip
for use with
Tool Belts up to 2.5" Wide and MODbox™ Rail System
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55832MB
GTIN
00092644558320
UPC
092644558320
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Pouch
Packaging
Weight
1 lb (0.45 kg)
Weight per each
1
Carton
1
Package
4
Uses, Certifications, and Standards
Capacity
120 cu in
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat