55439BPTB - Tradesman Pro Laptop Backpack/Tool Bag, BK Poly

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55439BPTB
Manufacturer
Klein Tools
Manufacturer's Part Number
55439BPTB
Description
Tradesman Pro Laptop Backpack/Tool Bag, BK Poly
This Backpack Features A Separate Compartment to Fit A Laptop Up to 3-Inch Thick Including Toughbook® Laptops. A Hard, Molded Front Pocket Protects Safety Glasses. The 1680D Ballistic Weave and Tough, Durable Molded Bottom Protects From The Elements.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554391 / 00092644554391
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55439BPTB - Small Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Video
Attachments
 
 
55439BPTB - Specification Sheet
Other Links
 
 
55439BPTB - Other
 
55439BPTB - Other
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
Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
14" (35.6 cm)
Descriptions
extra long description
KLEIN 55439BPTB Tradesman Pro™ Tech
Description
TRADESMAN PRO LAPTOP BACKPACK/TOOL BAG, BK POLY
Features
This backpack features a separate compartment to fit a laptop up to 3-Inch thick including Toughbook® laptops. A hard, molded front pocket protects safety glasses. The 1680d ballistic weave and tough, durable molded bottom protects from the elements.
Product Type
Tradesman Pro™ Tech Backpack 2.0
Long Description
This backpack features a separate compartment to fit a laptop up to 3-Inch thick including Toughbook® laptops. A hard, molded front pocket protects safety glasses. The 1680d ballistic weave and tough, durable molded bottom protects from the elements.
Special Features
Padded Pocket to Accommodate 3-Inch Thick Laptop
Additional Information
media
Yes
Overall Height
18.5" (47 cm)
Number of Pockets
25
Overall Width
7" (17.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55439BPTB
GTIN
00092644554391
UPC
092644554391
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
5.4 lb (2.5 kg)
Weight per each
5.4