54817MB - Modbox Cup Holder Rail Attachment

Klein Tools

  • $12.99 (Each)
  • $12.99 (Each)

  • $38.97 (Per 3)
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
54817MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54817MB
Description
Modbox Cup Holder Rail Attachment
Klein Tools Modbox™ Cup Holder Rail Attachment Provides Easy Access to Your Favorite Beverage. Cup Holder Swivels So Beverages Stays Upright When Modbox™ Components Are Tilted. Flexible Fingers Adjust to Secure A Variety Of Drink Holder Sizes. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548178 / 00092644548178
Weight per unit
0.696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Standard Packaging
$38.97 (Per 3)
Resources
Images
 
 
54817MB - Small Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Video
Attachments
 
 
54817MB - Specification Sheet
Other Links
 
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
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
Hard Plastic
Material, Color, and Finish
Color
Orange/Dark Gray
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Description
MODBOX CUP HOLDER RAIL ATTACHMENT
Product Type
Modbox™ Cup Holder Rail Attachment
extra long description
KLEIN 54817MB MODbox™ Cup Holder Ra
Features
Klein Tools MODbox™ Cup Holder Rail Attachment provides easy access to your favorite beverage. Cup holder swivels so beverages stays upright when MODbox™ components are tilted. Flexible fingers adjust to secure a variety of drink holder sizes. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Cup Holder Rail Attachment provides easy access to your favorite beverage. Cup holder swivels so beverages stays upright when MODbox™ components are tilted. Flexible fingers adjust to secure a variety of drink holder sizes. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Special Features
Swivels to Prevent Beverage Spills, One-Handed Release
Additional Information
Overall Width
6.2" (15.7 cm)
Overall Height
7.6" (19.3 cm)
for use with
MODbox™ Rail System Components
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54817MB
GTIN
00092644548178
UPC
092644548178
Taxonomies, Classifications, and Categories
Type
MODbox™ Rail Attachment
Category Description
Fuses & Fuse Accessories
Packaging
Weight
8.6 oz (244 g)
Weight per each
0.696
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox Cup Holder Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat