450100 - Loose Cable Stapler

Klein Tools

  • $57.00 (Each)
  • $57.00 (Each)

  • $171.00 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
450100
Manufacturer
Klein Tools
Manufacturer's Part Number
450-100
Description
Loose Cable Stapler
With Klein Tools' Cable Stapler, Drive Insulated Staples For Voice, Data, Video, NM (Romex®) Nonmetallic Sheathed Cable With One Hand. It Is Designed to Push The Handle, Rather Than Squeeze, For Easy, Consistent Performance. This Cast Aluminum Stapler Adjusts For Multiple Sizes Of Staples Including 1/4-, 5/16- and 11/32-Inch. Forward Action Design Provides Stability and Drives The Force to Where The Stapling Is Taking Place. Use The Lever Setting to Adjust The Stapler Force. Works Solely With Klein Staples
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
44121615 - Staplers
UPC/GTIN
092644583278 / 00092644583278
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.00 (Each)
Standard Packaging
$171.00 (Per 3)
Resources
Images
 
 
450100 - Small Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Video
Attachments
 
 
450100 - Specification Sheet
Other Links
 
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
Features
Material
Cast Aluminum
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Features
With Klein Tools' Cable Stapler, drive insulated staples for Voice, Data, Video, NM (Romex®) nonmetallic sheathed cable with one hand. It is designed to push the handle, rather than squeeze, for easy, consistent performance. This cast aluminum stapler adjusts for multiple sizes of staples including 1/4-, 5/16- and 11/32-Inch. Forward action design provides stability and drives the force to where the stapling is taking place. Use the lever setting to adjust the stapler force. Works solely with Klein staples
Product Type
Loose Cable Stapler
Description
LOOSE CABLE STAPLER
Long Description
With Klein Tools' Cable Stapler, drive insulated staples for Voice, Data, Video, NM (Romex®) nonmetallic sheathed cable with one hand. It is designed to push the handle, rather than squeeze, for easy, consistent performance. This cast aluminum stapler adjusts for multiple sizes of staples including 1/4-, 5/16- and 11/32-Inch. Forward action design provides stability and drives the force to where the stapling is taking place. Use the lever setting to adjust the stapler force. Works solely with Klein staples
Special Features
Belt Clip, Cable Guide, Adjustable Force Setting, Forward Action Design
extra long description
KLEIN 450-100 Loose Cable Stapler
Additional Information
Overall Height
1.75" (4.4 cm)
Overall Width
6.5" (16.5 cm)
Handle Length
6" (15.2 cm)
Wire Diameter
Handle Type
Soft Grip Ergonomic
for use with
Voice, Data, Video, NM (Romex®) Nonmetallic Sheathed Cable
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
450-100
GTIN
00092644583278
UPC
092644583278
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Staples Stapler
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Securing VDV and Romex Cable
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds