44138 - Coping Replacement Blades For 44218 3-Pack

Klein Tools

  • $13.99 (Each)
  • $13.99 (Each)

  • $83.94 (Per 6)

Availability: In Stock Locally
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
44138
Manufacturer
Klein Tools
Manufacturer's Part Number
44138
Description
Coping Replacement Blades For 44218 3-Pack
Klein Tools Has Created A Straight Blade to Use With The Popular Folding Utility Knife (Cat. No. 44218). When You Need A Durable, General Purpose Knife, This Stainless Steel Blade Is The Solution. The Heavy-Duty Coping Blade Is Held Securely In The Utility Knife Handle By A Captive Screw Making It As Secure As A Fixed-Blade Knife.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
092644441387 / 00092644441387
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.99 (Each)
Standard Packaging
$83.94 (Per 6)
Resources
Other Links
 
 
44138 - Other
 
44138 - Other
 
44138 - Other
 
44138 - Other
 
44138 - Other
 
44138 - Other
Images
 
 
44138 - Small Image
 
44138 - Large Image
 
44138 - Large Image
 
44138 - Video
Attachments
 
 
44138 - Specification Sheet
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
440A Stainless Steel
Material, Color, and Finish
Blade Material
440A Stainless Steel
Dimensions and Weight
Overall Length
2.73" (6.9 cm)
Descriptions
Product Type
Coping Replacement Blades 3-Pack
extra long description
KLEIN 44138 Coping Replacement Blad
Features
Klein Tools has created a straight blade to use with the popular Folding Utility Knife (Cat. No. 44218). When you need a durable, general purpose knife, this stainless steel blade is the solution. The heavy-duty coping blade is held securely in the utility knife handle by a captive screw making it as secure as a fixed-blade knife.
Description
COPING REPLACEMENT BLADES FOR 44218 3-PACK
Special Features
Induction-hardened 440A Stainless Steel Construction
Long Description
Klein Tools has created a straight blade to use with the popular Folding Utility Knife (Cat. No. 44218). When you need a durable, general purpose knife, this stainless steel blade is the solution. The heavy-duty coping blade is held securely in the utility knife handle by a captive screw making it as secure as a fixed-blade knife.
Additional Information
media
Yes
Blade Thickness
.06" (1.5 mm)
Overall Width
0.06" (0.2 cm)
Overall Height
0.9" (2.3 cm)
Blade Length
2.0" (4.9 cm)
package quantity
3
blade type
Coping
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44138
GTIN
00092644441387
UPC
092644441387
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blade
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.031
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat