32596 - Hvac Slide Drive Multi-Bit Screwdriver/Nut Driver

Klein Tools

  • $29.66 (Each)
  • $29.66 (Each)

  • $177.96 (Per 6)
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
32596
Manufacturer
Klein Tools
Manufacturer's Part Number
32596
Description
Hvac Slide Drive Multi-Bit Screwdriver/Nut Driver
This 8-In-1 Hvac Slide Drive™ Screwdriver / Nut Driver Has A Unique, Patented Head That Slides Back and Forth to Switch From 1/4-Inch to 5/16-Inch Magnetic Hex-Head Screwdriver. Convenient Thumb Nut Locks Tip Setting. It Includes A Specialty Bit For The Installation/Removal Of Common TR-4 Schrader® Valves As Well As Regular 1/4-Inch and 3/8-Inch Nut Drivers Plus Phillips/Slotted Double-Ended Bits. Offers The Hvac Tech The Convenience Of Having Magnetic Nut Drivers On A Multi-Bit Screwdriver.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325960 / 00092644325960
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.66 (Each)
Standard Packaging
$177.96 (Per 6)
Resources
Other Links
 
 
32596 - Other
 
32596 - Other
 
32596 - Other
360 Images
 
 
32596 - 360 Image
Images
 
 
32596 - Small Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Video
Attachments
 
 
32596 - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
8-In-1 Slide Driver Screw/Nutdriver
extra long description
KLEIN 32596 8-in-1 Slide Driver Scr
Features
This 8-in-1 HVAC Slide Drive™ Screwdriver / Nut Driver has a unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver. Convenient thumb nut locks tip setting. It includes a specialty bit for the installation/removal of common TR-4 Schrader® valves as well as regular 1/4-Inch and 3/8-Inch nut drivers plus Phillips/slotted double-ended bits. Offers the HVAC tech the convenience of having magnetic nut drivers on a multi-bit screwdriver.
Description
HVAC SLIDE DRIVE MULTI-BIT SCREWDRIVER/NUT DRIVER
Special Features
Slide Drive™
Long Description
This 8-in-1 HVAC Slide Drive™ Screwdriver / Nut Driver has a unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver. Convenient thumb nut locks tip setting. It includes a specialty bit for the installation/removal of common TR-4 Schrader® valves as well as regular 1/4-Inch and 3/8-Inch nut drivers plus Phillips/slotted double-ended bits. Offers the HVAC tech the convenience of having magnetic nut drivers on a multi-bit screwdriver.
Additional Information
media
Yes
Overall Width
1.25" (3.2 cm)
Shank Length
3.25" (8.3 cm)
Handle Length
4.313" (11 cm)
Handle Type
Cushion-Grip
Overall Height
1.25" (3.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32596
GTIN
00092644325960
UPC
092644325960
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
STANDARD
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat