32594 - Multi-Bit Ratcheting Screwdriver, 6-In-1

Klein Tools

  • $25.68 (Each)
  • $25.68 (Each)

  • $154.08 (Per 6)
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
32594
Manufacturer
Klein Tools
Manufacturer's Part Number
32594
Description
Multi-Bit Ratcheting Screwdriver, 6-In-1
Klein Tools Multi-Bit Stubby Screwdriver / Nut Driver With Ratcheting Mechanism Lets You Work Faster and With More Efficiency. Includes 1/4-Inch and 5/16-Inch Nut Drivers. With Its Cushion-Grip™ Handle, The Stubby Interchangeable Screwdriver/Nut Driver Was Designed For Comfort and Efficiency. Made Of The Highest-Quality Tempered Steel, The Strong, Durable Tips Are Manufactured With Square Edges to Securely Fit Screw Opening. They Resist Slippage and Provide Positive Turning Action. The Strong Nut Driver Fu
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325946 / 00092644325946
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.68 (Each)
Standard Packaging
$154.08 (Per 6)
Resources
Other Links
 
 
32594 - Other
 
32594 - Other
 
32594 - Other
Images
 
 
32594 - Small Image
 
32594 - Large Image
 
32594 - Large Image
 
32594 - Large Image
 
32594 - Video
Attachments
 
 
32594 - Specification Sheet
360 Images
 
 
32594 - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
6-In-1 Screwdriver SQ Recess 3-1/2"
Description
MULTI-BIT RATCHETING SCREWDRIVER, 6-IN-1
extra long description
KLEIN 32594 6-in-1 Screwdriver Sq R
Long Description
Klein Tools Multi-Bit Stubby Screwdriver / Nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip™ handle, the stubby interchangeable screwdriver/nut driver was designed for comfort and efficiency. Made of the highest-quality tempered steel, the strong, durable tips are manufactured with square edges to securely fit screw opening. They resist slippage and provide positive turning action. The strong nut driver fu
Special Features
Ratcheting Mechanism
Features
Klein Tools Multi-Bit Stubby Screwdriver / Nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip™ handle, the stubby interchangeable screwdriver/nut driver was designed for comfort and efficiency. Made of the highest-quality tempered steel, the strong, durable tips are manufactured with square edges to securely fit screw opening. They resist slippage and provide positive turning action. The strong nut driver fu
Additional Information
Drive Size
1/4” and 5/16”
Shank Length
1.297" (3.3 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32594
GTIN
00092644325946
UPC
092644325946
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat