32399 - Replacement Bit #2 Square 3/16" Slotted

Klein Tools

  • $5.92 (Each)
  • $5.92 (Each)

  • $35.52 (Per 6)
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
32399
Manufacturer
Klein Tools
Manufacturer's Part Number
32399
Description
Replacement Bit #2 Square 3/16" Slotted
Replacement Bits For Klein'S Heavy-Duty (Cat. No. 32557) and Ratcheting (Cat. No. 32558) Multi-Bit Screwdriver/Nut Drivers. #2 Square and 3/16"Slottedtips Are Precision Machined For Exact Fit Into Fastener. The Heat-Treated Bits Are Industrial Strength For The Ultimate In Durability and Performance.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644323997 / 00092644323997
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.92 (Each)
Standard Packaging
$35.52 (Per 6)
Resources
Images
 
 
32399 - Small Image
 
32399 - Large Image
 
32399 - Large Image
 
32399 - Large Image
 
32399 - Video
Attachments
 
 
32399 - Specification Sheet
Other Links
 
 
32399 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
30 (76.2 cm)Size_Name30-Inch, 3/4-Inch HexStyle_NameStraightWeight3.2 lb (1.5 kg) AD6.027720201103C092644324109000926443241093241027112814Brand NameKlein ToolsFor Use WithExtended Reach (32560)Package Quantity2 BitsTip Type#2 Square; #2 PhillipsWeight2.4 oz (68 g) AD6.027720201103C092644324116000926443241163241127112814Brand NameKlein ToolsFor Use WithExtended Reach (32560)Package Quantity2 BitsTip Type#1 Square; 1/4 (0.6 cm) Slotted
Descriptions
Product Type
Replacement Bits, #2 SQ, 3/16" SL
Description
REPLACEMENT BIT #2 SQUARE 3/16" SLOTTED
extra long description
KLEIN 32399 Replacement Bits, #2 SQ
Long Description
Replacement bits for Klein's Heavy-Duty (Cat. No. 32557) and Ratcheting (Cat. No. 32558) Multi-Bit Screwdriver/Nut Drivers. #2 Square and 3/16"Slottedtips are precision machined for exact fit into fastener. The heat-treated bits are industrial strength for the ultimate in durability and performance.
Features
Replacement bits for Klein's Heavy-Duty (Cat. No. 32557) and Ratcheting (Cat. No. 32558) Multi-Bit Screwdriver/Nut Drivers. #2 Square and 3/16"Slottedtips are precision machined for exact fit into fastener. The heat-treated bits are industrial strength for the ultimate in durability and performance.
Additional Information
tip type
#2 Square; 3/16" (0.5 cm) Slotted
package quantity
2 Bits
for use with
Heavy Duty (32557) and Ratcheting (32558)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32399
GTIN
00092644323997
UPC
092644323997
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat