32215 - 1/4" Cabinet Gripping Screwdriver, 7" Round Shank

Klein Tools

  • $10.79 (Each)
  • $10.79 (Each)

  • $64.74 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
32215
Manufacturer
Klein Tools
Manufacturer's Part Number
32215
Description
1/4" Cabinet Gripping Screwdriver, 7" Round Shank
This Slotted Screw Holding Screwdriver From Klein Tools Is Designed to Hold Screws At The Tip Of The Driver For Exact Placement. It Has A 7-Inch Long Screwdriver Shaft to Place Screws In Hard-to-Reach Areas. The Cushion-Grip™ Handle Provides Both Strong Torque and A Comfortable Grip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322150 / 00092644322150
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.79 (Each)
Standard Packaging
$64.74 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
32215 - Small Image
 
32215 - Large Image
 
32215 - Small Image
 
32215 - Large Image
 
32215 - Large Image
 
32215 - Large Image
 
32215 - Large Image
 
32215 - Video
Attachments
 
 
32215 - Specification Sheet
Other Links
 
 
32215 - Other
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
Steel
Material, Color, and Finish
Handle Color
Black and Yellow
Handle Material
Cushion Grip
Dimensions and Weight
Overall Length
11.25" (28.6 cm)
Descriptions
Product Type
Screwdriver Cushion-Grip 7"
extra long description
KLEIN 32215 Screwdriver Cushion-Gri
Features
This Slotted Screw holding Screwdriver from Klein Tools is designed to hold screws at the tip of the driver for exact placement. It has a 7-Inch long screwdriver shaft to place screws in hard-to-reach areas. The Cushion-Grip™ handle provides both strong torque and a comfortable grip.
Description
1/4" CABINET GRIPPING SCREWDRIVER, 7" ROUND SHANK
Long Description
This Slotted Screw holding Screwdriver from Klein Tools is designed to hold screws at the tip of the driver for exact placement. It has a 7-Inch long screwdriver shaft to place screws in hard-to-reach areas. The Cushion-Grip™ handle provides both strong torque and a comfortable grip.
Additional Information
media
Yes
Tip Size
1/4" (6.4 mm)
Shank Length
7" (17.8 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32215
GTIN
00092644322150
UPC
092644322150
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.1 oz (145 g)
Weight per each
0.32
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available
Borger
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat