29601 - Powerbox 1, Magnetic Mounted Power Strip

Klein Tools

  • $60.50 (Each)
  • $60.50 (Each)

  • $242.00 (Per 4)

In-Stock: 0 available locally (Durant, OK) (change location)
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
29601
Manufacturer
Klein Tools
Manufacturer's Part Number
29601
Description
Powerbox 1, Magnetic Mounted Power Strip
Klein Tools' Rugged Powerbox Uses Powerful Magnets to Easily Mount Anywhere In The Metal Job Box or Other Magnetic Surface, and Includes Built-In Hanging Holes For Fixed Mounting Locations. Easily Distribute Power Across Your Job Box With 5-Foot Durable Power Cord. Integrated Led Lighting Illuminates The Inside Of Any Dark Job Box to Quickly Find Gear. Besides The Four Surge Protected 120V Outlets, The Two Usb-A and One 45W Usb-C (PD Capable) Ports Allow For Convenient Charging Of Personal Devices Includin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644296017 / 00092644296017
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.50 (Each)
Standard Packaging
$242.00 (Per 4)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
80
Resources
Images
 
 
29601 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Video
360 Images
 
 
29601 - 360 Image
Attachments
 
 
29601 - Specification Sheet
Other Links
 
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1875W
Number of Conductors
3 (Power Cord has 3 Conductors)
Material
PC/ABS
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Diameter
Overall Length
5.8" (14.7 cm)
Descriptions
Product Type
Powerbox 1, Magnetic Mounting
extra long description
KLEIN 29601 PowerBox 1, Magnetic Mo
Features
Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices includin
Long Description
Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices includin
Special Features
Supplies Power to Job Sites, Integrated LED Lights
Description
POWERBOX 1, MAGNETIC MOUNTED POWER STRIP
Additional Information
Overall Width
1.9" (4.8 cm)
Voltage
125V
gauge
14 AWG
Temperature Range
14° to 122°F (-10° to 50°C)
Rating
1875W
Number of Outlets
4 x 120V AC Outlets
Overall Height
4.7" (11.9 cm)
indoor/outdoor
Indoor
Mounting Type
Magnetic or Hang Holes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
29601
GTIN
00092644296017
UPC
092644296017
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type
Power Supply
Trade Size
Amperage
15A
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.7
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Conforms to UL 498, 1310, 1363, 1449. Certified to CSA STD C22.2 # 42, 223, 269.3, 308
Application
Power for Job Site Power Box
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat