26001 - All-Purpose Electrician'S Scissors

Klein Tools

  • $34.81 (Each)
  • $34.81 (Each)

  • $208.86 (Per 6)
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
26001
Manufacturer
Klein Tools
Manufacturer's Part Number
26001
Description
All-Purpose Electrician'S Scissors
The Klein Tools 26001 All-Purpose Electrician Scissors Are Designed For Versatility and Precision. They Feature A Cable-Cutting Notch That Cuts Up to 12 Awg Wire, Wire-Stripping Notches For 19 and 23 Gauge Wire, and A Deburring Tip For Cleaning Out Electrical Boxes. The Non-Slip Serrated Teeth Provide A Secure Grip to Prevent Slipping During Use.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/GTIN
092644763014 / 00092644763014
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.81 (Each)
Standard Packaging
$208.86 (Per 6)
Resources
Images
 
 
26001 - Small Image
 
26001 - Large Image
 
26001 - Large Image
 
26001 - Large Image
 
26001 - Video
360 Images
 
 
26001 - 360 Image
Attachments
 
 
26001 - Specification Sheet
Other Links
 
 
26001 - Other
 
26001 - Other
 
26001 - Other
 
26001 - Other
 
26001 - Other
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
Carbon Steel
Material, Color, and Finish
Handle Material
Steel
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.75" (17.2 cm)
Descriptions
Product Type
All-Purpose Electrician'S Scissors
Description
ALL-PURPOSE ELECTRICIAN'S SCISSORS
extra long description
KLEIN 26001 All-Purpose Electrician
Features
These All-Purpose Electrician's Scissors feature a cable cutting notch for up to 14 AWG wire, stripping notches for 19 and 23 AWG wire, and sharp, serrated cutting blades plus a notch in the tip to deburr electrical boxes. The unique, dipped handle design allows for multiple hold preferences.
Special Features
Serrated Blades, Notches
Long Description
The Klein Tools 26001 All-Purpose Electrician Scissors are designed for versatility and precision. They feature a cable-cutting notch that cuts up to 12 AWG wire, wire-stripping notches for 19 and 23 gauge wire, and a deburring tip for cleaning out electrical boxes. The non-slip serrated teeth provide a secure grip to prevent slipping during use.
Additional Information
media
Yes
Cutting Length
1.875" (4.8 cm)
Handle Type
Plastic Dipped
Manufacturer Information
Manufacturers Part Number
26001
Brand
Klein Tools
GTIN
00092644763014
UPC
092644763014
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
All-Purpose
Packaging
Weight
4.6 oz (132 g)
Weight per each
0.265
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cable Cutting, Stripping, Deburring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26001.
Jump To:

Cross Referenced

These items are similar to 26001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
100-009 Eclipse n/a
100CS Klein Tools 00092644761256
2100-7 Klein Tools 00092644764028
26001 Klein Tools 00092644763014
G100CS Klein Tools 00092644760624
ES001 Southwire 00032886908712

* All prices subject to change.

Begin Live Chat