2102S - Klein-Kurve Aviation Snip Straight Cutting

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2102S
Manufacturer
Klein Tools
Manufacturer's Part Number
2102S
Description
Klein-Kurve Aviation Snip Straight Cutting
Cut and Trim Sheet Metal In Comfort With The Klein Tools Straight Cutting Offset Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Strength and Durability. Offset Blades Make It Easier to Cut In Tight Curves and Keep The User'S Hand Away From The Metal. The Contoured Plastic Handles Are Color-Coded By Cutting Pattern.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644760259 / 00092644760259
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2102S - Large Image
 
2102S - Small Image
Attachments
 
 
2102S - Specification Sheet
Other Links
 
 
2102S - Other
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
Steel
Material, Color, and Finish
Color Code
YELLOW
Dimensions and Weight
Overall Length
9.25"(23.5 cm)
Descriptions
Product Type
Offset Straight Cutaviation Snips
Description
KLEIN-KURVE AVIATION SNIP STRAIGHT CUTTING
Long Description
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Offset Snips. Snip blades are made of forged, heat-treated steel for strength and durability. Offset blades make it easier to cut in tight curves and keep the user's hand away from the metal. The contoured plastic handles are color-coded by cutting pattern.
extra long description
KLEIN 2102S Offset Straight CutAvia
Additional Information
Cutting Length
1-1/2" (3.8 cm)
Cutting Capacity
18 Gauge
Manufacturer Information
Manufacturers Part Number
2102S
Brand
Klein Tools
GTIN
00092644760259
UPC
092644760259
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
OFFSET
Availability
Status
Inactive
Packaging
Weight
15.5 oz (440 g)
Weight per each
1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat