155044 - Pocket Knife, 2-5/8" Hawkbill Slitting Blade

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
155044
Manufacturer
Klein Tools
Manufacturer's Part Number
1550-44
Description
Pocket Knife, 2-5/8" Hawkbill Slitting Blade
Klein Tools' Pocket Knife With 3-Inch Stainless Steel Hawkbill Slitting Blade Has An Extra-Large Curved Blade That Makes It Ideal For Heavy-Duty Line Work. It Features A Woodgrain Plastic Handle and A Blade That Locks Open.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442445 / 00092644442445
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
155044 - Small Image
 
155044 - Large Image
 
155044 - Large Image
 
155044 - Large Image
 
155044 - Large Image
 
155044 - Large Image
 
155044 - Video
Attachments
 
 
155044 - Specification Sheet
Other Links
 
 
155044 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Blade Material
Stainless Steel
Handle Color
Wood Grain
Dimensions and Weight
Overall Length
6.125" (15.6 cm)
Descriptions
Long Description
Klein Tools' Pocket Knife with 3-Inch Stainless Steel Hawkbill Slitting Blade has an extra-large curved blade that makes it ideal for heavy-duty line work. It features a woodgrain plastic handle and a blade that locks open.
Product Type
Pocket Knife Steel 3-Inch Hawkbill
extra long description
KLEIN 1550-44 Pocket Knife Steel 3-
Features
Klein Tools' Pocket Knife with 2-5/8-Inch Stainless Steel Hawkbill Slitting Blade has an extra-large curved blade that makes it ideal for heavy-duty line work. It features a woodgrain plastic handle and a blade that locks open.
Description
POCKET KNIFE, 2-5/8" HAWKBILL SLITTING BLADE
Additional Information
Blade Length
2.625" (6.7 cm)
blade type
Hawkbill
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1550-44
GTIN
00092644442445
UPC
092644442445
Taxonomies, Classifications, and Categories
Type
Pocket Knife
Category Description
HAND TOOLS
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Heavy-Duty Line Work
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat