13105 - Bit T8, T15 Tamperproof Torx Electronics

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13105
Manufacturer
Klein Tools
Manufacturer's Part Number
13105
Description
Bit T8, T15 Tamperproof Torx Electronics
These Replacement Bits Work With Klein'S 4-In-1 Electronics Screwdrivers. The Two Double-Ended T8 and T15 Tamperproof Torx® Pin Bits Are Designed For Precision Work. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644131059 / 00092644131059
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
13105 - Small Image
 
13105 - Large Image
 
13105 - Large Image
 
13105 - Large Image
 
13105 - Large Image
 
13105 - Large Image
 
13105 - Large Image
 
13105 - Video
Attachments
 
 
13105 - Specification Sheet
Other Links
 
 
13105 - Other
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
Steel
Dimensions and Weight
Overall Length
1.5" (3.8 cm)
Descriptions
Long Description
These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended T8 and T15 tamperproof TORX® pin bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.
Special Features
Precision Ground Tip for Greater Strength
Description
BIT T8, T15 TAMPERPROOF TORX ELECTRONICS
Product Type
Bit T8, T15 Tamperproof Electronics
extra long description
KLEIN 13105 Bit T8, T15 Tamperproof
Features
These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended T8 and T15 tamperproof TORX® pin bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.
Additional Information
Overall Width
0.125" (0.3 cm)
Overall Height
0.125" (0.3 cm)
package quantity
2 Bits
for use with
4-in-1 Electronics Screwdrivers (32581, 32585)
tip type
T8, T15 TORX®
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
13105
GTIN
00092644131059
UPC
092644131059
Taxonomies, Classifications, and Categories
Type
Tamperproof TORX®
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.29 oz (8.2 g)
Weight per each
0.018
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat