11055INS - Insulated Klein-Kurve Wire Stripper/Cutter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11055INS
Manufacturer
Klein Tools
Manufacturer's Part Number
11055-INS
Description
Insulated Klein-Kurve Wire Stripper/Cutter
Guard Against Electric Shock While Working On Live Wires With The Klein Tools Insulated Wire Stripper/Cutter. This Tool Protects Up to 1000 Volts Thanks to A Dual-Layer Insulated Coating. The Dielectric White Inner Coating Is Bonded to The Tool and The Orange Outer Coating That Is Flame Retardant and Impact Resistant.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740688 / 00092644740688
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11055INS - Small Image
 
11055INS - Large Image
 
11055INS - Large Image
 
11055INS - Video
Attachments
 
 
11055INS - Specification Sheet
Other Links
 
 
11055INS - Other
 
11055INS - Other
 
11055INS - Other
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
Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
7.7
Descriptions
Product Type
Wire Stripper, Insulated
Features
Guard against electric shock while working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. This tool protects up to 1000 volts thanks to a dual-layer insulated coating. The dielectric white inner coating is bonded to the tool and the orange outer coating that is flame retardant and impact resistant.
extra long description
KLEIN 11055-INS Wire Stripper, Insu
Description
INSULATED KLEIN-KURVE WIRE STRIPPER/CUTTER
Long Description
Guard against electric shock while working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. This tool protects up to 1000 volts thanks to a dual-layer insulated coating. The dielectric white inner coating is bonded to the tool and the orange outer coating that is flame retardant and impact resistant.
Special Features
Compact and Lightweight, Spring Loaded For Self Opening
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11055-INS
GTIN
00092644740688
UPC
092644740688
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
12 oz (340 g)
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts, Strips, Loops and Gauges Wires
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11055INS.
Jump To:

Similar Items

Similar items are close alternatives to 11055INS, though they may not be 100% alike.

Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped For Comfort...
  • Our Part #: 11055
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 11055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($150.00) ·
11055 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.00

Each

QTY:
Each
Add
Insulated Klein-Kurve® Wire Stripper/Cutter
  • MFR Part #: 11054EINS
  • GTIN: 00092644740107
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat