ZS211 - 3/4 .750-.875 Cord Conn

Killark

  • $10.37 (Each)
  • $10.37 (Each)

Availability: Currently Out Of Stock
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
ZS211
Manufacturer
Killark
Manufacturer's Part Number
ZS211
Description
3/4 .750-.875 Cord Conn
3/4" Aluminum Cord Connector, Cord Range .750-.875, Purple
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973609 / 0783936973609 / 00783936973609
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.37 (Each)
Resources
Images
 
 
ZS211 - Small Image
 
ZS211 - Large Image
Attachments
 
 
ZS211 - Specification Sheet
Other Links
 
 
ZS211 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Size
1.4 in x 0.55 in x 1.5 in
Descriptions
Product Type
Conn STR 3/4" .750-.875 Purple
Description
3/4 .750-.875 CORD CONN
extra long description
KLRK ZS211 CONN STR 3/4" .750-.875
Long Description
3/4" Aluminum Cord Connector, Cord Range .750-.875, Purple
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
ZS211
series
Z Series
GTIN
00783936973609
UPC
783936973609
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
environmental conditions
Hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS211.
Jump To:

Cross Referenced

These items are similar to ZS211 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG7575 Appleton Electric 00781381191609
CGA771850 Bridgeport Fittings 00781747877178
CGB297SA Eaton Crouse-Hinds n/a
ZS211 Killark 00783936973609
SR75875 O-Z Gedney 00783126506648
48039 Raco 00050169480397
SHC1038 Raco n/a
CG12AL American Fittings 00662364090242
CG75850SA Eaton Crouse-Hinds 00662277037389

* All prices subject to change.

Begin Live Chat