ZS208 - 3/4 .375-.500 Cord Conn

Killark

  • $8.63 (Each)
  • $8.63 (Each)
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
ZS208
Manufacturer
Killark
Manufacturer's Part Number
ZS208
Description
3/4 .375-.500 Cord Conn
3/4" Aluminum Cord Connector, Cord Range .375-.500, Blue
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973579 / 0783936973579 / 00783936973579
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.63 (Each)
Resources
Images
 
 
ZS208 - Small Image
 
ZS208 - Large Image
Attachments
 
 
ZS208 - Specification Sheet
Other Links
 
 
ZS208 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Size
1.29 in x 0.55 in x 1.1 in
Descriptions
Product Type
3/4" Alum Cord Conn Ranges .375-.500
Description
3/4 .375-.500 CORD CONN
extra long description
KLRK ZS208 3/4" ALUM CORD CONN RANG
Long Description
3/4" Aluminum Cord Connector, Cord Range .375-.500, Blue
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
ZS208
series
Z Series
GTIN
00783936973579
UPC
783936973579
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS208.
Jump To:

Similar Items

Similar items are close alternatives to ZS208, though they may not be 100% alike.

Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Si...
  • Our Part #: SHC1033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1033
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($515.00) ·
SHC1033 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ZS208 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG3775 Appleton Electric 00781381191357
CGA771560 Bridgeport Fittings 00781747877147
CGB294SA Eaton Crouse-Hinds n/a
ZS208 Killark 00783936973579
SR75500 O-Z Gedney 00783126506617
48034 Raco 00050169480342
SHC1033 Raco n/a
CG8AL American Fittings 00662364090167
CGA771450 Bridgeport Fittings 00781747877130
CG75450SA Eaton Crouse-Hinds 00662277037341

* All prices subject to change.

Begin Live Chat