VR341 - 30A 4W4P RCPT

Killark

  • $222.93 (Each)
  • $222.93 (Each)

Availability: Currently Out Of Stock
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
VR341
Manufacturer
Killark
Manufacturer's Part Number
VR341
Description
30A 4W4P RCPT
30A 4 Pole 4 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834184 / 0783936834184 / 00783936834184
Weight per unit
1.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.93 (Each)
Resources
Images
 
 
VR341 - Small Image
 
VR341 - Large Image
Attachments
 
 
VR341 - Specification Sheet
Brochures
 
 
VR341 - Brochure
Other Links
 
 
VR341 - Other
 
VR341 - Other
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
250;600
amperage rating
30
Number of Wires
4
Poles
4
Wire Size
extra flex: #10-#8;Regular stranding: #10-#6
Dimensions and Weight
Size
3.25 in x 3.41 in x 3.89 in
Descriptions
extra long description
KLRK VR341 30A 4W4P RECP ASSY
Description
30A 4W4P RCPT
Product Type
30A 4W4P Recp Assy
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Long Description
30A 4 Pole 4 Wire Receptacle Assembly
Manufacturer Information
Manufacturers Part Number
VR341
Brand
KILLARK
series
VersaMate
GTIN
00783936834184
UPC
783936834184
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
1.4599
Carton
1
Uses, Certifications, and Standards
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
nema rating
NEMA 3, 4, 4x
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VR341.
Jump To:

Similar Items

Similar items are close alternatives to VR341, though they may not be 100% alike.

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, ...
  • Our Part #: ADR3044
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3044
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,580.22) ·
ADR3044 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$263.37

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-4...
  • Our Part #: AR347
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR347
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,533.06) ·
AR347 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$766.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VR341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3044 Appleton Electric 00781381186377
AR341 Eaton Crouse-Hinds 00782274059808
AR347 Eaton Crouse-Hinds 00782274060408
HBL530RS1W Hubbell Wiring Device-Kellems 00783585010281
VR341 Killark 00783936834184
JRF344F Thomas & Betts 00708917155195
JRS344F Thomas & Betts 00708917206828

* All prices subject to change.

Begin Live Chat