VR1034 - 100A 3W4P P&S Recpt

Killark

  • $428.77 (Each)
  • $428.77 (Each)

  • $3,001.39 (Per 7)
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
VR1034
Manufacturer
Killark
Manufacturer's Part Number
VR1034
Description
100A 3W4P P&S Recpt
100A 3 Pole 4 Wire Receptacle Assembly - At Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936078656 / 0783936078656 / 00783936078656
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$428.77 (Each)
Standard Packaging
$3,001.39 (Per 7)
Resources
Images
 
 
VR1034 - Small Image
 
VR1034 - Large Image
Attachments
 
 
VR1034 - Specification Sheet
Other Links
 
 
VR1034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #4-#2;Regular stranding: #4-#2
amperage rating
100
Voltage Rating
250;600
Number of Wires
3
Dimensions and Weight
Size
5.37 in x 4.25 in x 4.75 in
Descriptions
Product Type
100A 3W4P Recept Assy. At
Description
100A 3W4P P&S RECPT
extra long description
KLRK VR1034 100A 3W4P RECEPT ASSY.
Long Description
100A 3 Pole 4 Wire Receptacle Assembly - AT Type
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VR1034
series
VersaMate
GTIN
00783936078656
UPC
783936078656
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
3.48
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat