VP3385 - 30A 2W3P Plug

Killark

  • $299.19 (Each)
  • $299.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VP3385
Manufacturer
Killark
Manufacturer's Part Number
VP3385
Description
30A 2W3P Plug
30A 2 Pole 3 Wire Plug Assembly
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936834023 / 0783936834023 / 00783936834023
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.19 (Each)
Resources
Images
 
 
VP3385 - Small Image
 
VP3385 - Large Image
Attachments
 
 
VP3385 - Specification Sheet
Other Links
 
 
VP3385 - Other
 
VP3385 - Other
Features
Wire Size
10-6;10-8
Number of Wires
2
Voltage Rating
250;600
Poles
3
Phase
3
amperage rating
30
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
6.68 in x 3 in x 3 in
Descriptions
Description
30A 2W3P PLUG
Product Type
30A 2W3P Plug Assy
extra long description
KLRK VP3385 30A 2W3P PLUG ASSY
Long Description
30A 2 Pole 3 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, S, SO, STO, or similar
Manufacturer Information
Manufacturers Part Number
VP3385
Brand
KILLARK
series
VersaMate
GTIN
00783936834023
UPC
783936834023
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4X, 7BCD, 9FG
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
You must have an account to view stock levels
These alternate items can be purchased instead of VP3385.
Jump To:

Similar Items

Similar items are close alternatives to VP3385, though they may not be 100% alike.

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Num...
  • Our Part #: ACP3023BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP3023BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,877.40)
ACP3023BC - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$312.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VP3385 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3023BC Appleton Electric 00781381440394
APJ3385 Eaton Crouse-Hinds 00782274046709
NPJ3383 Eaton Crouse-Hinds 00782274253985
NPJ3384 Eaton Crouse-Hinds 00782274253992
HBL330PS2W Hubbell Wiring Device-Kellems 00783585010069
VP3385 Killark 00783936834023
JPS323H Thomas & Betts 00708917207481

* All prices subject to change.