VP3034 - 30A 3W4P P&S Plug

Killark

  • $236.37 (Each)
  • $236.37 (Each)
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
VP3034
Manufacturer
Killark
Manufacturer's Part Number
VP3034
Description
30A 3W4P P&S Plug
Plug, 30 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 3 In Diameter, 6-11/16 In Length
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
N/A
UPC/GTIN
783936077871 / 00783936077871
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$236.37 (Each)
Resources
Images
 
 
VP3034 - Small Image
 
VP3034 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac;250 V dc
Number of Wires
3
Material
Body-Copper-Free Aluminum;Contacts-Brass;Spring Tensioner-Patented Beryllium Copper;External Screws-316 Stainless Steel
Terminal Type
Box Terminal
Material, Color, and Finish
Finish
Baked Powder Epoxy/Polyester Finish
Dimensions and Weight
Diameter
3 in
Length
6-11/16 in
Descriptions
Product Type
Plug
Description
30A 3W4P P&S PLUG
Long Description
Plug, 30 A, 600 V ac;250 V dc, 4 Poles, 3 Wires, Box Terminal, 3 in Diameter, 6-11/16 in Length
Features
VersaMate(R) metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Short Description
Plug, 30 A, 600 VAC;250 V dc, Body-Copper-Free Aluminum;Contacts-Brass;Spring Tensioner-Patented Beryllium Copper;External Screws-316 Stainless Steel, 3 in Dia
Special Features
"Increased Safety" Type Box Terminals with Gripper Ribs Securely Clamp Around Conductors
Additional Information
package quantity
1 PK
Standards Met
UL File No. E10757 Certified;CSA Certified File No. LR111846
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
VP3034
GTIN
00783936077871
UPC
783936077871
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Indoor or Outdoor;Wet;Cold;Hosedown;Hazardous or Corrosive Areas;Pulp & Paper Mills;Electrical Power Plants;Petrochemical Plants;Wastewater Treatment;Marine;Docks;Ports;Construction Sites;Breweries;Reneries;Chemical Plants;Grain Facilities;Textile Manufacturing;Food Processing Facilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat