RE61S - Reducer

Killark

  • $33.47 (Each)
  • $33.47 (Each)

  • $334.70 (Per 10)
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
RE61S
Manufacturer
Killark
Manufacturer's Part Number
RE61S
Description
Reducer
2" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010915 / 0783936010915 / 00783936010915
Weight per unit
10.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.47 (Each)
Standard Packaging
$334.70 (Per 10)
Resources
Images
 
 
RE61S - Small Image
 
RE61S - Large Image
Attachments
 
 
RE61S - Specification Sheet
Other Links
 
 
RE61S - Other
 
RE61S - Other
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
Gray
Finish
Zinc Plated
Dimensions and Weight
Height
0.81
Length
2.38
Width
2.38
Hub Size
2" to 1/2"
Descriptions
Description
REDUCER
extra long description
KLRK RE61S 2" TO 1/2" REDUCER STEEL
Product Type
2" to 1/2" Reducer Steel
Long Description
2" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE61S
series
RE
GTIN
00783936010915
UPC
783936010915
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
10.1999
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE61S.
Jump To:

Cross Referenced

These items are similar to RE61S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB61H American Fittings 00662364140220
RB20050 American Fittings 00662364130245
RB200-50 Appleton Electric 00781381655057
532 Arlington 00018997005328
1171 Bridgeport Fittings 00781747011718
RE61 Eaton Crouse-Hinds 00782274590509
255 Eaton Crouse-Hinds 00784564102553
R362 LH Dottie 00781002305552
13605B Halex 00051411136055
RE61S Killark 00783936010915
67472 Minerallac 00085937674722
RB-12 Neer 00687855126125
RB20050 Orbit Industries 00835243037397
RB-335 O-Z Gedney 00783126467758
1152 Raco 00050169011522
RE61 Thomas & Betts 782274590509
RB-161 Thomas & Betts 00785991432381
RB12 Topaz 00751338201705

* All prices subject to change.

Begin Live Chat