RE32S - Reducer

Killark

  • $8.02 (Each)
  • $8.02 (Each)

  • $401.00 (Per 50)

Available from manufacturer.
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
RE32S
Manufacturer
Killark
Manufacturer's Part Number
RE32S
Description
Reducer
1" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010830 / 0783936010830 / 00783936010830
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Standard Packaging
$401.00 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RE32S - Small Image
 
RE32S - Large Image
Attachments
 
 
RE32S - Specification Sheet
Other Links
 
 
RE32S - Other
 
RE32S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Height
0.83
Length
1.32
Width
1.32
Hub Size
1" to 3/4"
Descriptions
Description
REDUCER
extra long description
KLRK RE32S 1" TO 3/4" REDUCER STEEL
Product Type
1" to 3/4" Reducer Steel
Long Description
1" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE32S
series
RE
GTIN
00783936010830
UPC
783936010830
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RE32S.
Jump To:

Cross Referenced

These items are similar to RE32S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1163 Bridgeport Fittings 00781747011633
260 Eaton Crouse-Hinds 00784564102607
RE32S Killark 00783936010830
RB4 O-Z Gedney n/a
1144 Raco 00050169011447
603TB Thomas & Betts n/a
RB132 Thomas & Betts 00785991432206
RB10075 American Fittings 00662364130085
RB100-75 Appleton Electric 00781381654500
524 Arlington 00018997005243
R354 LH Dottie 00781002305156
13307B Halex 00051411133078
LRB-4 Madison Electric 00784297353543
67456 Minerallac 00085937674562
RB-4 Neer 00687855126040
RB4 Topaz 00751338200906
RB32H American Fittings 00662364140060
RB-322S O-Z Gedney 00783126467109

* All prices subject to change.

Begin Live Chat