K1259 - 1-1/4 90D Liq-Tite Conn

Killark

  • $118.15 (Each)
  • $118.15 (Each)

  • $1,181.50 (Per 10)
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
K1259
Manufacturer
Killark
Manufacturer's Part Number
K1259
Description
1-1/4 90D Liq-Tite Conn
1 1/4" 90° Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936998572 / 0783936998572 / 00783936998572
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.15 (Each)
Standard Packaging
$1,181.50 (Per 10)
Resources
Images
 
 
K1259 - Small Image
 
K1259 - Large Image
Attachments
 
 
K1259 - Specification Sheet
Other Links
 
 
K1259 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Width
2-1/16
Length
2-9/16
Descriptions
Description
1-1/4 90D LIQ-TITE CONN
Long Description
1 1/4" 90° Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Product Type
1 1/4" 90° LT Connector Non-Insulated
extra long description
KLRK K1259 1 1/4" 90° LT CONNECTOR
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K1259
series
K Series
GTIN
00783936998572
UPC
783936998572
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
90 Degree Liquidtight Non-Insulated Connector
Packaging
Weight per each
9.3
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K1259.
Jump To:

Cross Referenced

These items are similar to K1259 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90125 Appleton Electric 00781381680608
473-SLT Bridgeport Fittings 00781747024732
LT12590 Eaton Crouse-Hinds 00784564901255
H1259 Hubbell Wiring Device-Kellems 00783585034256
K1259 Killark 00783936998572
MLT90-125 Orbit Industries 00835243031258
4Q-9125 O-Z Gedney 00783126619256
RT-90-125S Producto Electric Corp. n/a
3425 Raco 00050169034255
LT-294 Thomas & Betts Conduit n/a
LTK12590 Eaton Crouse-Hinds 00784564000262
H1259 Raco n/a
5255 Thomas & Betts 00786210052557
LT12590SA Eaton Crouse-Hinds 00784564962737
5255AL Thomas & Betts 00786210802572

* All prices subject to change.

Begin Live Chat