G0RST - Long Reset Button

Killark

  • $103.11 (Each)
  • $103.11 (Each)
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
G0RST
Manufacturer
Killark
Manufacturer's Part Number
GO-RST
Description
Long Reset Button
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Push Button Components
UNSPSC
N/A
UPC/EAN/GTIN
783936223650 / 0783936223650 / 00783936223650
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.11 (Each)
Resources
Images
 
 
G0RST - Small Image
 
G0RST - Large Image
Attachments
 
 
G0RST - Specification Sheet
Other Links
 
 
G0RST - Other
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
600 VAC maximum
actuator
Pushbutton
Dimensions and Weight
Size
6.31 in x 2.25 in x 1.25 in
Descriptions
Product Type
Reset Operator GP B Nema 4
Description
LONG RESET BUTTON
extra long description
KLRK GO-RST RESET OPERATOR GP B NEM
Long Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Special Features
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for;START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified
Additional Information
action
SP
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GO-RST
series
GO
GTIN
00783936223650
UPC
783936223650
Taxonomies, Classifications, and Categories
Type
Specialty
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
G Series custom control panel operators are designed for use in hazardous locations when installed in suitable enclosures such as B7E, EXB, XJB, DB, SWB, and GCS Series boxes and B7, Y7 starter enclosures.
environmental conditions
Hazardous locations
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat