I12060 - Smoke Detector 120V Ac/DC

Kidde

  • $18.17 (Each)
  • $18.17 (Each)

  • $109.02 (Per 6)

Available from manufacturer.
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
I12060
Manufacturer
Kidde
Manufacturer's Part Number
21006376
Description
Smoke Detector 120V Ac/DC
Kidde 21006376 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 80 Milamp Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5 In Diameter X 1-3/4 In Depth, Flashing Led Display, Mounting: Single Gang Electrical Box, Up to 4 In Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 1.06 PCT/FT, Ul 217, Nfpa 72, (Chapter 11) The State Of California Fire Marshall, NFP
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
784908001351 / 00784908001351
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Standard Packaging
$109.02 (Per 6)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Images
 
 
I12060 - Small Image
 
I12060 - Large Image
 
I12060 - Video
Attachments
 
 
I12060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SMOKE DETECTOR 120V AC/DC
Product Type
120V Ac/DC Spring Load Battery Door & Hu
Long Description
Kidde 21006376 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5 IN Diameter X 1-3/4 IN Depth, Flashing LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 1.06 PCT/FT, UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFP
Special Features
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; The i12020 includes a quick connect wiring harness for easy installation, this unit is available in a 6-piece cut case with tray for easy display; Large mounting base makes mounting easier, protects surface paint
extra long description
KID 21006376 120V AC/DC Spring load
Additional Information
dimensions
5 IN Diameter X 1-3/4 IN Depth
Operating Frequency
60 W
Operating Current
80 W
included
9 V Battery
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
Flashing LED
media
Yes
Manufacturer Information
Manufacturers Part Number
21006376
Brand
Kidde
sub brand
Firex
GTIN
00784908001351
UPC
784908001351
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wire-In Smoke Alarm With Battery Backup
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of I12060.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of I12060.

Kidde 21006376 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Lou...
  • MFR Part #: 21006376
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 6 ($109.02) ·
21006376 - Kidde Safety

Check local availability

Total Availability: Out of Stock

Book Price

$18.17

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat