WP1000GC - SG WP Vert DPLX/GFI Cove

Intermatic

  • $26.19 (Each)
  • $26.19 (Each)

  • $157.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1000GC
Manufacturer
Intermatic
Manufacturer's Part Number
WP1000GC
Description
SG WP Vert DPLX/GFI Cove
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 2.25" Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275043992 / 00078275043992
Weight per unit
0.567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Standard Packaging
$157.14 (Per 6)
Resources
Images
 
 
WP1000GC - Large Image
 
WP1000GC - Large Image
Attachments
 
 
WP1000GC - Specification Sheet
Brochures
 
 
WP1000GC - Brochure
Other Links
 
 
WP1000GC - Other
 
WP1000GC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene Gasket
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2-1/4
Descriptions
Description
SG WP VERT DPLX/GFI COVE
extra long description
INT-MAT WP1000GC Plastic In-Use Wea
Features
Plastic In-Use Weatherproof Covers are easy to install and include adheredgasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Plastic In-Use Weatherproof Cover, Single-Gang, Vrt, 2.25" Gray
Special Features
Features: 3 Patented Inserts For GFCI, Duplex, Toggle or Round Receptacles, Heavy-Duty Polycarbonate Construction, Clear Cover on Most Models, Pre-adhered Gasket, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Construction
Heavy-Duty Polycarbonate
Product Type
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 2.25" G
Additional Information
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1000GC
GTIN
00078275043992
UPC
078275043992
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.567
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Schools, Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP1000GC.
Jump To:

Cross Referenced

These items are similar to WP1000GC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1000GC Intermatic 00078275043992
WP1000HGC Intermatic 00078275044036
WP1110GC Intermatic 00078275140127
WIUC10SG Legrand Pass & Seymour 00785007268720
MM410G Raco 00092326102124
CKNM-NG Thomas & Betts 00042269005136
E9UHGRN2 Thomas & Betts 00034481197607
E9UVGRN2 Thomas & Betts 00034481197683

* All prices subject to change.

Begin Live Chat