T1975R - Int-Mat T1975R Nema 3R -

Intermatic

  • $333.66 (Each)
  • $333.66 (Each)

  • $2,001.96 (Per 6)

In-Stock: 27 available at other locations ( find a store with stock)
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
T1975R
Manufacturer
Intermatic
Manufacturer's Part Number
T1975R
Description
Int-Mat T1975R Nema 3R -
24-Hour Mechanical Time Switch With Skip-A-Day, 125 Vac, 60HZ, SPDT, Outdoor Metal Enclosure, 15 Minute Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275192652 / 00078275192652
Weight per unit
3.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$333.66 (Each)
Standard Packaging
$2,001.96 (Per 6)
Stock Availability
Pineville
0 (Find nearest stock)
Alexandria
0
All Stores
27
Resources
Images
 
 
T1975R - Large Image
 
T1975R - Large Image
Attachments
 
 
T1975R - Specification Sheet
Other Links
 
 
T1975R - Other
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
125
Wattage
3
Descriptions
Description
INT-MAT T1975R NEMA 3R -
Product Type
24-Hour Mechanical Time Switch With Skip-A-Day, 125 Vac, 60H
extra long description
INT-MAT T1975R 24-Hour Mechanical T
Features
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Long Description
24-Hour Mechanical Time Switch with Skip-a-Day, 125 VAC, 60Hz, SPDT, Outdoor Metal Enclosure, 15 Minute Interval
Special Features
Features: Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours, one year Limited warranty
Additional Information
Contact Configuration
1 NO/1 NC
motor power
1/2 HP @ 125 VAC, 1 HP @ 250 VAC
Timing Range
15 MIN - 24 HR
Contact Rating
20 AMP @ 125/208 - 277/480 VAC
action
SPDT
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T1975R
GTIN
00078275192652
UPC
078275192652
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
3.792
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified
Application
Indoor/Outdoor
Enclosure
NEMA 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Alexandria Area

Location Stock Available

M-Z

Location Stock Available
Pearsall
1 View Store
Pleasanton
4 View Store

* All prices subject to change.

Begin Live Chat