K4421M - 120V Metal Stem Photocontrol 120V

Intermatic

  • $23.74 (Each)
  • $23.74 (Each)

  • $284.88 (Per 12)
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
K4421M
Manufacturer
Intermatic
Manufacturer's Part Number
K4421M
Description
120V Metal Stem Photocontrol 120V
Metal Stem Mount Thermal Photocontrol, 120 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275105997 / 00078275105997
Weight per unit
0.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.74 (Each)
Standard Packaging
$284.88 (Per 12)
Resources
Images
 
 
K4421M - Large Image
 
K4421M - Large Image
Attachments
 
 
K4421M - Specification Sheet
Other Links
 
 
K4421M - Other
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
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-15/16 LENGTH X 1-15/16 WIDTH X 3-3/4 DEPTH IN, 4.9 LENGTH X 4.9 WIDTH X 9.5 DEPTH CM
Descriptions
Description
120V METAL STEM PHOTOCONTROL 120V
Product Type
Metal Stem Mount Thermal Photocontrol, 120 V
extra long description
INT-MAT K4421M Metal Stem Mount The
Long Description
Metal Stem Mount Thermal Photocontrol, 120 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Additional Information
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4421M
GTIN
00078275105997
UPC
078275105997
Taxonomies, Classifications, and Categories
Type
Thermal Type Photo Cell
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.251
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
standard
UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K4421M.
Jump To:

Similar Items

Similar items are close alternatives to K4421M, though they may not be 100% alike.

Photocontrol Stem Aluminum 120-277V
  • Our Part #: 2119A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2119A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.38) ·
2119A - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat