EK4135S - 480VAC Photocontrol

Intermatic

  • $49.72 (Each)
  • $49.72 (Each)

  • $596.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK4135S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4135S
Description
480VAC Photocontrol
Nightfox™ Stem Mount Electronic Photocontrol, 480 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275152403 / 00078275152403
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.72 (Each)
Standard Packaging
$596.64 (Per 12)
Resources
Images
 
 
EK4135S - Large Image
 
EK4135S - Large Image
Attachments
 
 
EK4135S - Specification Sheet
Brochures
 
 
EK4135S - Brochure
Other Links
 
 
EK4135S - Other
 
EK4135S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Color Coded Lead
Dimensions and Weight
Size
1.31 WIDTH x 1.25 DEPTH x 2.25 HIGH IN; 3.35 WIDTH x 3.18 DEPTH x 5.72 HEIGHT CM
Descriptions
Product Type
Nightfox Stem Mount Electronic Photocontrol, 480 V
extra long description
INT-MAT EK4135S NIGHTFOX Stem Mount
Description
480VAC PHOTOCONTROL
Features
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Long Description
NightFox™ Stem Mount Electronic Photocontrol, 480 V
Special Features
Non-drift silicon light sensor with IR filter;DC relay with zero-crossing circuitry for extended life;Conformal coated PCB;15-year design life;Exceeds 10,000 ON/OFF switching cycles;Fail ON mode;Ideal for single or multi fixture HID and LED installations;220J MOV surge protection element;#18 AWG wire leads
Additional Information
operating cycles
10000
Timing Range
2 - 5
supply voltage
480
Warranty
8
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4135S
GTIN
00078275152403
UPC
078275152403
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem Mount Electronic Photocell
Packaging
Weight per each
0.215
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
CA Title 20; Ansi C136.24
Application
parking lot lighting; landscape lighting; exterior lighting; street lighting; pedestrian pathway
Enclosure
Polycarbonate
Mounting
Stem Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EK4135S.
Jump To:

Similar Items

Similar items are close alternatives to EK4135S, though they may not be 100% alike.

Photo Cell, 480 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, ...
  • Our Part #: K4135
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K4135
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K4135 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat