EI400LAC - *Discontinued* Digital Auto Timer La

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI400LAC
Manufacturer
Intermatic
Manufacturer's Part Number
EI400LAC
Description
*Discontinued* Digital Auto Timer La
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 HZ, 1 Second to 24 Hours, Light Almond
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275101395 / 00078275101395
Weight per unit
0.417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EI400LAC - Large Image
 
EI400LAC - Large Image
Attachments
 
 
EI400LAC - Specification Sheet
Other Links
 
 
EI400LAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
20
Wattage
5540
Voltage Rating
120 - 127 VAC, 12 - 18 VDC
Dimensions and Weight
Size
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
Descriptions
Features
Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Product Type
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60
extra long description
INT-MAT EI400LAC Electronic Countdo
Description
*DISCONTINUED* DIGITAL AUTO TIMER LA
Long Description
Electronic Countdown Timer, Programmable, 120-277 VAC, 50/60 Hz, 1 Second to 24 Hours, Light Almond
Special Features
Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
Contact Rating
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Timing Range
1 S - 24 HR
action
1 x SPST
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI400LAC
GTIN
00078275101395
UPC
078275101395
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Digital Auto-Off In-Wall
Packaging
Weight per each
0.417
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR
Application
CFL Lighting, LED Lighting, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EI400LAC.
Jump To:

Similar Items

Similar items are close alternatives to EI400LAC, though they may not be 100% alike.

Timer SWTCH, 24 H Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V Ac;12 t...
  • Our Part #: ST01
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST01
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($483.12) ·
ST01 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.52

Each

QTY:
Each
Add
7-Day Standard Programmable Timer, 125 Vac, 15A, Light Almond
  • Our Part #: EI500LAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EI500LAC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($327.06) ·
EI500LAC - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat