PBTD5500 - 4 Awg Min. Conductor Size; 600 Kcmil Max. Conducto

Ilsco

  • $223.56 (Each)
  • $223.56 (Each)
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
PBTD5500
Manufacturer
Ilsco
Manufacturer's Part Number
PBTD-5-500
Description
4 Awg Min. Conductor Size; 600 Kcmil Max. Conducto
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669078466 / 00783669078466
Weight per unit
1.666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.56 (Each)
Resources
Images
 
 
PBTD5500 - Small Image
 
PBTD5500 - Large Image
Attachments
 
 
PBTD5500 - Specification Sheet
Other Links
 
 
PBTD5500 - Other
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
Insul Al Mech (5) 600-4 Dual Tul Csa
extra long description
ILSCO PBTD-5-500 INSUL AL MECH (5)
Description
4 AWG MIN. CONDUCTOR SIZE; 600 KCMIL MAX. CONDUCTO
Long Description
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
PBTD-5-500
GTIN
00783669078466
UPC
783669078466
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.666
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBTD5500.
Jump To:

Cross Referenced

These items are similar to PBTD5500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PLD600-5 Burndy n/a
USAD 600-5 Greaves 00784491139653
PBTD-5-500 ILSCO 00783669078466
97665 Morris 00601986976657
IPLD500-5 NSi Industries 00662381925039
PCSB500-5-2Y Panduit n/a
PCSB600-5-2 Panduit 00074983421398
IPBB-NA600-5D Penn-Union 00785037397919
AMTD50045 Thomas & Betts 00783786524235

* All prices subject to change.

Begin Live Chat